2-1/2 in. Galvanized Insulation Protection Shield
2-1/2 in. Galvanized Insulation Protection Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 12" H x 2.88" D
- Steel
- Eaton B-Line series insulation protection shield
- 2.5" hanger spacing
- 3" max pipe size
Specifications
- ANSI:
- ANSI SP-58 Type 40, ANSI SP-69
- Coating:
- Pre-Galvanized
- Diameter - Inside 1:
- 2-22/25 in
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 12 in
- MSS:
- MSS SP-58 Type 40, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Insulation Protection Shield
- Weight:
- 0.75 lb
- Width:
- 500 in