2-1/4 x 1/4 in. Zinc Plated Wedge Anchor
2-1/4 x 1/4 in. Zinc Plated Wedge Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series fastener hardware and accessories
- Heavy and medium duty all purpose anchor
- Eaton B-Line series wedge anchors
- Anchors can be installed through the fixture
- 1?4" x 2-1?4"
- Zinc plated carbon steel
Specifications
- Application:
- Grout Fill Block, Heavy Duty, Medium Duty, Solid Concrete
- Coating:
- Zinc Plated
- Diameter:
- 1/4 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Length:
- 2-1/4 in
- Material:
- Carbon Steel
- Origin:
- Global
- Product Type:
- Wedge Anchor
- Thread Length:
- 1.25
- UL Listed:
- Yes
- Weight:
- 0.037 lb
- Width:
- 250 in