DESCRIPTION

Cooper B-Line 2-5/8 in. OD Plated Pre-Assembly Strut Clamp

BB2042PA

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-570
Coating
Electroplated Zinc
Fits Pipe Size
2-5/8 in
Gauge
12
Material
Steel