2 in. Black Standard U-Bolt With Hex Nut
2 in. Black Standard U-Bolt With Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4.25" H x 2" D
- Steel
- Eaton B-Line series standard U-bolt
- U-bolt with 4 hex nuts
- 2.5" thread length
- 750 temp
- 3/8"-16 rod size
- 1144 load cap
Specifications
- ANSI:
- ANSI SP-58 Type 24, ANSI SP-69 Type 24
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2 in
- Drive Type:
- Hex
- Fits Pipe Size:
- 2 in
- Height:
- 4-1/4 in
- Length:
- 25 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69 Type 24
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- U-Bolt
- Thread Length:
- 2.5
- Thread Size:
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.31 lb
- Width:
- 200 in
- Work Load Limit:
- 1144 lb