2 in. Plastic Coated Adjustable Swivel Ring Hanger

You last purchased this on
 
Eaton B-Line Series

2 in. Plastic Coated Adjustable Swivel Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

2 in. Plastic Coated Adjustable Swivel Ring Hanger

  • Fast #
  • Part #BB3170CTCK
  • Item #1848023
  • Manufacturer Part #78101176435
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3.1250" H x 2" D
  • Dura copper/steel
  • Eaton B-Line series adjustable swivel hanger for copper tubing with plastic coating
  • 2" max pipe size
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 10, ANSI SP-69
ASTM:
ASTM A-1011
Application:
Copper Pipe
Coating:
DURA-COPPER™, Plastic
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
2 in
Gauge (metal):
18 ga
Height:
3-3/25 in
MSS:
MSS SP-58 Type 10, MSS SP-69
Material:
Steel
Product Type:
Swivel Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
180 lb