2 in. Stainless Steel Strut Conduit Clamp

You last purchased this on
 
Eaton B-Line Series

7 Series 2 in. Stainless Steel Strut Conduit Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

7 Series 2 in. Stainless Steel Strut Conduit Clamp

  • Fast #
  • Part #BB2013SS4
  • Item #1438687
  • Manufacturer Part #78101161068
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eaton B-Line series O.D. pipe and conduit clamp
  • Requires Certification

Specifications

ASTM:
ASTM A-420
Collection:
7 Series
Color Finish Category:
Greys
Color Finish Name:
Grey
Fits Pipe Size:
2 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Gauge (metal):
12 ga
Height:
13/125 in
Length:
4-197/500 in
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Rigid Conduit Size:
2 in
Weight:
0.34 lb
Width:
1-1/4 in
Work Load Limit:
800 lb