2 in. 1600 lb. Steel Sway Brace Attachment

This product has been replaced by

Eaton B-Line Series Plain Steel and Stainless Steel Sway Brace Attachment
Eaton B-Line Series 2 in. Steel Longitudinal and Lateral Brace Attachment
Manufacturer Part #13521185
You last purchased this on
 
Eaton B-Line Series

TOLCO™ Fig 4L 2 in. 1600 lb. Steel Sway Brace Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eaton B-Line Series Plain Steel and Stainless Steel Sway Brace Attachment
Eaton B-Line Series 2 in. Steel Longitudinal and Lateral Brace Attachment
Manufacturer Part #13521185
Eaton B-Line Series

TOLCO™ Fig 4L 2 in. 1600 lb. Steel Sway Brace Attachment

  • Fast #
  • Part #B4LPLNK
  • Item #4352939
  • Manufacturer Part #Y088020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • For bracing pipe against sway and seismic disturbance.
  • Requires Certification

Specifications

Application:
Residential, Fire Sprinkler
Collection:
TOLCO™ Fig 4L
Color Finish Category:
Neutrals
Color Finish Name:
Plain
FM Approved:
Yes
Fits Pipe Size:
2 in
Material:
Steel
UL Listed:
Yes
Weight:
2.04 lb
Work Load Limit:
1600 lb