2 in. Vee Bottom Clevis Hanger
2 in. Vee Bottom Clevis Hanger
Frequently Purchased Together
Product Details
- Approvals: Complies with Manufacturers Standardization Society ANSI/MSS SP-69 & SP-58 type 1
- Eaton B-Line series vee bottom clevis hanger
- Recommended for the suspension of flexible plastic pipe. Use with B3106V support trough for plastic pipe
- Yellow zinc chromate
- 0.5" max pipe size
- Steel
- 4.8125" H x 2" D
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- ASTM:
- ASTM A-1011
- Application:
- Plastic Pipe
- Coating:
- Yellow Zinc Chromate, Zinc Plated
- Fits Pipe Size:
- 2 in
- Height:
- 5-15/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- Work Load Limit:
- 150 lb