• Cart

DESCRIPTION

Cooper B-Line 13/16 x 1-5/8 in. x 20 ft. Galvanized Concrete Insert

BB52IGALV20

Length:

20 ft

SPECIFICATIONS

Height
1-5/8 in
Length
20 ft
Material
Stainless Steel
Material Type
304, 316
Width
13/16 in

  • QUANTITY

0 item(s) added to Cart Checkout Now