20 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

You last purchased this on
 
Eaton B-Line Series

20 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

20 in. Electro-Plated Zinc Adjustable Standard Clevis Hanger

  • Fast #
  • Part #BB3100PLTD20
  • Item #1394506
  • Manufacturer Part #78101105109
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pipe will not ‘pinch’ when installing
  • 15° swing in either direction allows pipe to easily feed thru
  • Eaton B-Line series clevis hanger
  • Steel
  • 20" max pipe size
  • 3" H x 29.1250" L x 26.5" W
  • Engineered design aligns bolt holes for quicker overhead installation
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 1, ANSI SP-69
Application:
Insulated Pipes, Non-Insulated Pipes, Commercial
Coating:
Yellow Zinc Chromate
Color Finish Category:
Yellows
Color Finish Name:
Yellow
FM Approved:
Yes
Fits Pipe Size:
20 in
Height:
3 in
Length:
28-3/4 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Steel
Origin:
Domestic
Product Type:
Clevis Hanger
Rod Size (in):
1-1/4 in
UL Listed:
Yes
Weight:
44 lb
Width:
26-1/2 in
Work Load Limit:
4800 lb