Cooper B-Line
20 in. Plain Cast Iron Roller Pipe Roll with Socket
Part #BB3114PLN20 | Item #1395230 | Manufacturer Part #78101106302
Fits Pipe Size:
20 inProduct Details
Documents
Specifications
ANSI Specifications: [ANSI SP-58, ANSI SP-69]
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 20 in
Height: 1 in
Length: 24-1/4 in
MSS Specifications: [MSS SP-58, MSS SP-69]
Material: Cast Iron
Weight: 36-37/100
Width: 1 in