DESCRIPTION

  • Corrosion-resistant valve
  • Provides visible soap level
  • Translucent container

Bobrick LiquidMate® 24 oz. Corrosion Residential Liquid Soap Dispenser

BB155

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
24 oz
Collection
LiquidMate®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
7-5/8 in
Installation Type
Wall Mount
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY