DESCRIPTION

Cooper B-Line 2555 lbs. Pipe Clamp Double Bolt in Grey

B5

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Grey
FM Approved
No
Fits Pipe Size
6 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel