28 in. Galvanized and Rubber Channel Support

Part #BDB1028  |  Item #4087330  |  Manufacturer Part #12359479

Length:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-Galvanized

Color Finish: Black

Color Finish Category: Blacks

Height: 5-5/8 in

Length: 28 in

Material: [Galvanized, Rubber]

Thickness: 5-5/8 in

Type: BDB1028

Weight: 13-41/250

Width: 6-1/8 in

Work Load Limit: 1000