3-1/2 in. 4-Hole Gusset Shelf Angle
B118 3-1/2 in. 4-Hole Gusset Shelf Angle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4.12" H x 3.5" L x 1.62" W
- Steel
- Eaton B-Line series shelf angle and brackets
- 1/4 in gauge
- Electro-plated
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM B-633 SC3 Type 3
- Coating:
- Electroplated Zinc
- Collection:
- B118
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Height:
- 4-3/25 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Bracket, Shelf Angle
- Thickness:
- 0.25 in
- Weight:
- 1.02 lb
- Width:
- 1-31/50 in