3-1/2 x 2 in. Painted Steel Riser Clamp
3-1/2 x 2 in. Painted Steel Riser Clamp
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, type 8
- 3.5" H x 12.37" L x 1" W
- Copper tubing riser clamp is used for supporting vertical piping
- Steel
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Application:
- Commercial, Residential, Industrial
- Coating:
- Painted
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dura-Copper™
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Height:
- 3-1/2 in
- Length:
- 12-37/100 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 2.17 lb
- Width:
- 1 in
- Work Load Limit:
- 300 lb