3-1/2 in. Insulation for Pipe Saddle
3-1/2 in. Insulation for Pipe Saddle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI SP-58 Type 39A and Type 39B, ANSI SP-69
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3-1/2 in - 4 in
- Height:
- 1-489/1000 in
- Length:
- 12 in
- MSS:
- MSS SP-58 Type 39A and Type 39B, MSS SP-69
- Material:
- Steel
- Product Type:
- Pipe Covering Protection Saddle
- Thickness:
- 1 in
- Weight:
- 2.5 lb
- Width:
- 3-313/1000 in