3-15/16 in. 10-Hole Zinc Plated Double Wing Connection

Part #BB273ZN  |  Item #4060650  |  Manufacturer Part #78101152639

Length:

9-47/250 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Electroplated

Height: 9-3/16 in

Length: 9-47/250 in

Material: Steel

Thickness: 1/4 in

Type: BB273ZN

Weight: 1-157/250

Width: 3-969/1000 in