DESCRIPTION

Cooper B-Line 3-3/8 in. OD Plated Pre-Assembly Strut Clamp

BB2048PA

Fits Pipe Size:

3-3/8 in

SPECIFICATIONS

ASTM Specifications
ASTM A-570
Coating
Electroplated Zinc
Fits Pipe Size
3-3/8 in
Gauge
12
Material
Steel

Starting at
$5.51
EACH
  • QUANTITY