DESCRIPTION

Cooper B-Line 3/4 in. CTS Threaded Tube Strut Clamp

BBPSC087

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
7/8 in
Material
Plastic
Outside Diameter
3/4 in
UL Listed
Yes