DESCRIPTION

Cooper B-Line 3/4 in. Socket Clamp Washer Black

BB3132WPLNF

Inside Diameter:

7/8 in

SPECIFICATIONS

Color Finish
Black
Inside Diameter
7/8 in
Material
Steel
Outside Diameter
2-3/8 in
Thickness
5/8 in
Type
Clamp

Starting at
$14.82
EACH
  • QUANTITY