• Cart

DESCRIPTION

Cooper B-Line 3/8 in. Copper Pre-Assembly Strut Clamp

BB2025PADCU

Fits Pipe Size:

3/8 in

SPECIFICATIONS

Color Finish
Dura Copper Epoxy
Fits Pipe Size
3/8 in
Material
Copper
Rigid Conduit Size
0.375

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.