3 in. Black Adjustable Long Drop Clevis Hanger
3 in. Black Adjustable Long Drop Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MSS SP-69 & SP-58, type 1
- Eaton B-Line series light duty clevis hanger
- Recommended for the suspension of light stationary pipe allowing for vertical adjustment
- 1" H x 6.4840" L x 4.8130" W
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Commercial, Industrial, Institutional, Pipe, Residential, Wastewater
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in
- Height:
- 1 in
- Length:
- 6-12/25 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.5 lb
- Width:
- 4-81/100 in
- Work Load Limit:
- 350 lb