3 in. Black Adjustable Roller Hanger

Part #BB3110PLNM  |  Item #1394574  |  Manufacturer Part #78101105955

Fits Pipe Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 3 in

Height: 1-1/4 in

Length: 7-3/8 in

Material: Steel

Weight: 2-7/100

Width: 5-563/1000 in