3 in. Hot-Dip Galvanized Clevis Hanger
3 in. Hot-Dip Galvanized Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 15° swing in either direction allows pipe to easily feed thru
- Pipe will not 'pinch' when installing
- Engineered design aligns bolt holes for quicker overhead installation
- Type-1, standard
Specifications
- Coating:
- Hot Dip Galvanized
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Height:
- 6-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 1/2 in
- UL Listed:
- Yes
- Work Load Limit:
- 1350 lb