3 in. 2000 lb. Steel In-Line Sway Brace Attachment

This product has been replaced by

Eaton B-Line Series Steel Sway Brace Attachment
Eaton B-Line Series 3 in. Steel Sway Brace Attachment
Manufacturer Part #13521168
You last purchased this on
 
Eaton B-Line Series

TOLCO™ Fig 4L 3 in. 2000 lb. Steel In-Line Sway Brace Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eaton B-Line Series Steel Sway Brace Attachment
Eaton B-Line Series 3 in. Steel Sway Brace Attachment
Manufacturer Part #13521168
Eaton B-Line Series

TOLCO™ Fig 4L 3 in. 2000 lb. Steel In-Line Sway Brace Attachment

  • Fast #
  • Part #B4LPLNM
  • Item #3534612
  • Manufacturer Part #Y088030
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL) 21/2 in (65mm) through 8 in (200mm) pipe. For FM Approval information refer to FM Approved page 175.
  • Included in our Seismic Engineering Guidelines approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to our Seismic Engineering Guidelines, OPM-0052-13
  • Longitudinal in-line sway Brace attachment for bracing pipe against sway and seismic disturbance.
  • Approvals: Approved by Factory Mutual Engineering (FM), 2-1/2 in (65mm) through 8 in (200mm) pipe.
  • Requires Certification

Specifications

Application:
Residential, Fire Sprinkler
Collection:
TOLCO™ Fig 4L
Color Finish Category:
Neutrals
Color Finish Name:
Plain
FM Approved:
Yes
Fits Pipe Size:
3 in
Height:
7 in
Length:
9-49/100 in
Material:
Steel
UL Listed:
Yes
Weight:
3.23 lb
Width:
4-18/25 in
Work Load Limit:
2000 lb