3 in. DURA-COPPER™ Malleable Iron Hinged Extension Split Pipe Clamp
3 in. DURA-COPPER™ Malleable Iron Hinged Extension Split Pipe Clamp
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58, type 12
- Eaton B-Line series hinged extension split pipe clamp
- A rigid support to suspend tubing horizontally or vertically
- 3.9580" H x 4.7540" L x 0.9" W
Specifications
- ANSI:
- ANSI SP 58, ANSI SP 69
- ASTM:
- ASTM B-117
- Application:
- Residential, Industrial
- Coating:
- DURA-COPPER™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 3-479/500 in
- Length:
- 4-377/500 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Hinged Extension Split Pipe Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Weight:
- 1.075 lb
- Width:
- 9/10 in
- Work Load Limit:
- 180 lb