3 in. Plastic Coated Clevis Hanger Black
3 in. Plastic Coated Clevis Hanger Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series plastic coated clevis hanger
Specifications
- Coating:
- Plastic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- Fits Pipe Size:
- 3 in
- Height:
- 6-1/2 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Clevis Hanger
- Weight:
- 1.33 lb