3 in. Electroplated Zinc Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

B3140 Series 3 in. Electroplated Zinc Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B3140 Series 3 in. Electroplated Zinc Pipe Clamp

  • Fast #
  • Part #BB3140PLTDM
  • Item #1394703
  • Manufacturer Part #78101107443
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • MSS SP-69 & SP-58, Type 4.
  • Included in our Seismic Restraints Catalog approved by the State of California Office of Statewide Health Planning and Development (OSHPD). For additional load, spacing and placement information relating to OSHPD projects, please refer to the Seismic Restraint Systems Guidelines
  • Recommended for the suspension of non-insulated pipe or insulated pipe with B3151 shields. (Use B3200 weldless eye nut, B3210 eye rod or B3211 welded eye rod.)
  • Eaton B-Line series pipe clamp, 3.56" H x 3" D, Steel, Standard pipe clamp, Zinc.
  • Requires Certification

Specifications

ANSI:
ANSI SP 58, ANSI SP 69
Application:
Residential
Coating:
Electroplated Zinc
Collection:
B3140 Series
Color Finish Category:
Greys
Color Finish Name:
Zinc
Diameter:
3 in
FM Approved:
Yes
Fits Pipe Size:
3 in
Height:
3-9/16 in
IAPMO Listed -:
No
Length:
7-1/8 in
MSS:
MSS SP-58 Type 4, MSS SP-69
Material:
Steel
Maximum Temperature:
750
Origin:
Global
Product Type:
Pipe Clamp
UL Listed:
Yes
Weight:
1.50 lb
Width:
4-3/50 in
Work Load Limit:
810 lb