DESCRIPTION

Cooper B-Line 3 in. Riser Clamp

BB3373SS4

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
FM Approved
Yes
Fits Pipe Size
4 in
Length
12-7/8 in
Material
Stainless Steel
UL Listed
Yes