3 in. 2015 lb. Steel Sway Brace Attachment
TOLCO™ 3 in. 2015 lb. Steel Sway Brace Attachment
Frequently Purchased Together
Product Details
- Can be used to brace schedule 7 through schedule 40 IPS. Field adjustable, making critical pre-engineering of bracing pipe length unnecessary. Unique design requires no threading of bracing pipe. Comes assembled and ready for installation. Fig. 1001 has built-in visual verification of correct installation. See instructions for proper installation.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
- Sway brace attachment is used for bracing pipe against sway and seismic disturbance. The pipe attachment component of a sway brace system: Fig. 1001 is used in conjunction with a Fig. 900 Series fitting and joined together with bracing pipe per NFPA 13, forming a complete sway brace assembly.
Specifications
- Application:
- Residential, Fire Sprinkler
- Collection:
- TOLCO™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Diameter:
- 3 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Height:
- 1 in
- Length:
- 6-47/50 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Lateral Sway Brace Attachment
- UL Listed:
- Yes
- Weight:
- 1.472 lb
- Width:
- 5-1/2 in
- Work Load Limit:
- 2015 lb