3/4 in. Copper Adjustable Long Drop Clevis Hanger
3/4 in. Copper Adjustable Long Drop Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MSS SP-69 & SP-58, type 1
- Eaton B-Line series plastic coated clevis hanger
- Recommended for the suspension of non-insulated stationary copper tubing lines. Available with plastic coating to provide additional separation between tubing and hanger
- 0.75" max pipe size
- Dura copper and steel
- 0.75" H x 2.3750" L x 2" W
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Copper Pipe, Institutional, Wastewater, Commercial
- Coating:
- DURA-COPPER™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 3/4 in
- Length:
- 2-3/8 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.121 lb
- Width:
- 2 in
- Work Load Limit:
- 250 lb