3/4 in. Pre-Galvanized Steel Offset Hanger
Fig 29 3/4 in. Pre-Galvanized Steel Offset Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thumb tab provides protection to restrain pipe in rough job site conditions. Tab is not required to be bent for listed installation
- Offset edge helps eliminate abrasion
- 2 in (20 mm) from mounting surface. This design will ease installation by eliminating the need for wood block extension and allow retro-fit attachment of hanger to sprinkler pipe
- Approvals: Underwriters Laboratories listed in the USA (UL) and Canada (cUL) as a hanger and restrainer to support fire sprinkler systems. Meets and exceeds requirements of NFPA 13, 13R and 13D
- Can be used as a single offset hanger by aligning dimples in with top of mounting surface and utilizing two fasteners in two of the three holes provided
- Attaches easily to wood structure with two special #10 x 1 in hex head self-threading screws furnished with product
Specifications
- Application:
- CPVC Pipe, Fire Protection
- Coating:
- Pre-Galvanized
- Collection:
- Fig 29
- Depth:
- 1-3/100 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 2-13/100 in
- Length:
- 5-3/25 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Double Offset Hanger
- UL Listed:
- Yes
- Weight:
- 0.17 lb
- Width:
- 1/4 in