3/4 in. EMT Plated Conduit Hanger With HDWR
3/4 in. EMT Plated Conduit Hanger With HDWR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series hanger
Specifications
- Coating:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Hanger
- UL Listed:
- Yes
- Weight:
- 0.067 lb
- Width:
- 3/4 in