Cooper B-Line
3/4 in. Galvanized Single Fastener Strap for CPVC
Part #BFIG22PGLF | Item #1899292 | Manufacturer Part #Y132006
Fits Pipe Size:
Product Details
Documents
Specifications
Coating: Plastic
Fits Pipe Size: 3/4 in
Height: 1-187/1000 in
Length: 2-103/200 in
Material: Steel
Weight: 7/100
Width: 1-269/1000 in