• Cart

DESCRIPTION

Cooper B-Line 3/4 in. Malleable Iron Beam Clamp

BB3054PLNF

Diameter:

3/4 in

SPECIFICATIONS

Coating
Plain
Color Finish
Black
Color Finish Category
Blacks
Diameter
3/4 in
FM Approved
No
Fits Pipe Size
3/4 in
Height
8 in
Length
11 in
Material
Malleable Iron
UL Listed
No
Weight
2-81/100
Width
1-1/8 in

$56.23
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment