3/4 UNIV SWAY BRACE PLN

You last purchased this on
 
Eaton B-Line Series

TOLCO™ Fig 980 3/4 UNIV SWAY BRACE PLN

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ Fig 980 3/4 UNIV SWAY BRACE PLN

  • Fast #
  • Part #B980HLPLNF
  • Item #4728928
  • Manufacturer Part #Y3410006
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Design incorporates a concentric attachment opening which is critical to the performance of structural seismic connections and in accordance with NFPA 13, 2019 Section 18.5.11.5.
  • Mounts to any surface angle and the break off bolt head assures verification of proper installation.
  • Universal swivel sway brace attachment for multi-functional attachment to structure or braced pipe fitting.
  • For additional information, view the B-Line series Seismic Bracing catalog. Please note, items are subject to change without notification.
  • Requires Certification

Documents


Specifications

Application:
Residential, Fire Sprinkler
Collection:
TOLCO™ Fig 980
Color Finish Category:
Neutrals
Color Finish Name:
Plain
FM Approved:
Yes
Fits Pipe Size:
3/4 in
Height:
3/4 in
Length:
4-9/16 in
Material:
Carbon Steel
UL Listed:
Yes
Weight:
1.46 lb
Width:
2-1/16 in
Work Load Limit:
3750 lb