3/4 in. Zinc Carbon Steel Medium Split Pipe Clamp
3/4 in. Zinc Carbon Steel Medium Split Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1.65" H x 0.75" D
- Steel
- Eaton B-Line series pipe clamp
- Standard pipe clamp
Documents
Specifications
- ANSI:
- ANSI SP 58, ANSI SP 69
- ASTM:
- ASTM A-1011, ASTM B-633, ASTM A-653
- Coating:
- Zinc
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-13/20 in
- Length:
- 3-13/100 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel
- Maximum Temperature:
- 750
- Origin:
- Global
- Product Type:
- Medium Split Pipe Clamp
- UL Listed:
- Yes
- Weight:
- 0.31 lb
- Width:
- 1-14/25 in