36 in. Support Base with Channel

Part #BDB1036  |  Item #3698100  |  Manufacturer Part #12359530

Length:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Pre-Galvanized

Color Finish: Black

Color Finish Category: Blacks

Height: 5-5/8 in

Length: 36 in

Material: Plastic

Thickness: 5 5/8 in

Type: BDB1036

Weight: 14-9/25

Width: 6-1/8 in