3/8 - 7/8 in. 4040 lb. Steel Universal Sway Brace Attachment

You last purchased this on
 
Eaton B-Line Series

TOLCO™ Fig 828 3/8 - 7/8 in. 4040 lb. Steel Universal Sway Brace Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ Fig 828 3/8 - 7/8 in. 4040 lb. Steel Universal Sway Brace Attachment

  • Fast #
  • Part #B828PLN
  • Item #4088477
  • Manufacturer Part #Y340800
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Permits secure non-friction connection without drilling or welding.
  • Unique design allows offset placement on wide flange beam, C-channel, open web, welded steel trusses, etc.
  • Universal sway brace attachment to attach sway bracing and/to hangers to various types of steel structural members.
  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • Secures brace to structure either across or along the beam. Break-off set bolts allow for visual
  • Requires Certification

Specifications

Application:
Residential, Fire Sprinkler
Collection:
TOLCO™ Fig 828
Color Finish Category:
Neutrals
Color Finish Name:
Plain
FM Approved:
Yes
Fits Pipe Size:
3/8 in - 7/8 in
Height:
2-1/2 in
Length:
6-1/50 in
Material:
Steel
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
3.41 lb
Width:
3 in
Work Load Limit:
4040 lb