3/8 in. Electro Plated Zinc Steel Channel Nut
3/8 in. Electro Plated Zinc Steel Channel Nut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Eaton B-Line series springless channel nut
Specifications
- ASTM:
- ASTM A-108, ASTM A-36, ASTM B-633
- Application:
- Channels
- Coating:
- Electroplated Zinc
- Diameter - Inside 1:
- 3/8 in
- Height:
- 3/8 in
- Length:
- 1-3/8 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Springless Channel Nut
- Size:
- 17/20 in-16
- Thread Length:
- 0.375
- Weight:
- 0.93 lb
- Width:
- 17/20 in