3/8 - 7/8 in. 4040 lb. Steel Universal Sway Brace Attachment
TOLCO™ Fig 828 3/8 - 7/8 in. 4040 lb. Steel Universal Sway Brace Attachment
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Permits secure non-friction connection without drilling or welding.
- Unique design allows offset placement on wide flange beam, C-channel, open web, welded steel trusses, etc.
- Universal sway brace attachment to attach sway bracing and/to hangers to various types of steel structural members.
- For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
- Secures brace to structure either across or along the beam. Break-off set bolts allow for visual
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Electrogalvanized
- Collection:
- TOLCO™ Fig 828
- FM Approved:
- Yes
- Fits Pipe Size:
- 3/8 in - 7/8 in
- Height:
- 2-1/2 in
- Length:
- 6-1/50 in
- Material:
- Steel
- UL Listed:
- Yes
- Weight:
- 3.41 lb
- Width:
- 3 in
- Work Load Limit:
- 4040 lb