3/8 in. Black Concrete Deck Anchor Insert
3/8 in. Black Concrete Deck Anchor Insert
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Material: Steel
- Function: For use in metal deck formed concrete to attach hanger rods
- Size range: 3/8 in -16 thru 3/4 in -10 rod
- Rod: Electro-galvanized
- Finish plate: Plain steel
- Allows for pre-positioning of hanger rods in poured concrete decks
Specifications
- ANSI:
- ANSI 58, ANSI 69
- Application:
- Ceiling
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 7 ga
- Length:
- 10 in
- MSS:
- MSS SP-69, MSS SP-58
- Material:
- Steel
- Product Type:
- Deck Insert
- Size:
- 3/8 in-16
- Thread Length:
- 6.375
- UL Listed:
- Yes
- Weight:
- 0.8 lb
- Width:
- 1-1/4 in
- Work Load Limit:
- 730 lb