3/8 in. Black Malleable Iron Beam Clamp Black

Part #BB3054PLNC  |  Item #1395199  |  Manufacturer Part #78101102575

Diameter:

3/8 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Diameter: 3/8 in

Fits Pipe Size: 3/8 in

Height: 7 in

Length: 11 in

Material: Malleable Iron

Weight: 2-39/100

Width: 2-1/2 in