3/8 in. Drop-In Anchor
3/8 in. Drop-In Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use in solid concrete
- Steel
- Eaton B-Line series drop in anchors
- Drop-in anchor
- Used for overhead applications
- 3/8"
Specifications
- Application:
- Lighting, Pipe Support, Solid Concrete, Suspending Cable Tray
- Coating:
- Zinc
- Depth:
- 8 in
- Diameter:
- 3/8 in
- FM Approved:
- Yes
- Length:
- 1-9/16 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Drop-In Anchor
- Rod Size (in):
- 8 in
- Thread Length:
- 0.625
- Thread Size:
- 8 in
- UL Listed:
- Yes
- Weight:
- 0.062 lb
- Width:
- 2 in