3/8 x 1 in. Electro Plated Zinc Steel Plain Washer

You last purchased this on
 
Eaton B-Line Series

FW 3/8 x 1 in. Electro Plated Zinc Steel Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

FW 3/8 x 1 in. Electro Plated Zinc Steel Plain Washer

  • Fast #
  • Part #B38FWZN
  • Item #1252063
  • Manufacturer Part #78101185205
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Nuts
  • Steel
  • Eaton B-Line series strut channel, nuts, all threaded rod
  • 3/8 in flat washers
  • Electro-plated zinc
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electroplated Zinc
Collection:
FW
Diameter - Inside 1:
3/8 in
Diameter - Outside:
1 in
GSA Approved:
No
Height:
1/10 in
IAPMO Listed -:
No
Length:
1-3/100 in
Material:
Steel
Origin:
Global
Product Type:
Flat Washer
Shape:
Round
UL Listed:
No
Weight:
0.017 lb
Width:
1-3/100 in