3/8 in. Hanger

You last purchased this on
 
Eaton B-Line Series

3/8 in. Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3/8 in. Hanger

  • Fast #
  • Part #BBH6F12
  • Item #4060335
  • Manufacturer Part #78101119080
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hangers
  • 1" Height, 1" Length, 1" Width
  • Eaton B-Line series beam fasteners
  • 100 lbs load capacity
  • Universal beam fasteners
  • 0.38" rod size
  • 0.055 lbs
  • Requires Certification

Specifications

Application:
Electrical, Mechanical, Telecommunication
Coating:
Zinc Phosphate
End Connection 1:
Threaded
FM Approved:
No
Fits Pipe Size:
8 in
Height:
1 in
Length:
1 in
Material:
Steel
Origin:
Domestic
Product Type:
Hanger
Rod Size (in):
3/8 in
Thickness:
3/32 in
UL Listed:
Yes
Weight:
0.055 lb
Width:
1 in
Work Load Limit:
100 lb