3/8 in. Malleable Iron Long Drop C-Clamp

You last purchased this on
 
Eaton B-Line Series

3/8 in. Malleable Iron Long Drop C-Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

3/8 in. Malleable Iron Long Drop C-Clamp

  • Fast #
  • Part #BB3031PLNC
  • Item #1394896
  • Manufacturer Part #78101107100
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 2.21" H x 2" L x 1.13" W
  • Eaton B-Line series C-clamp
  • Requires Certification

Specifications

ANSI:
ANSI SP-58, ANSI SP-69
ASTM:
ASTM A-1011, ASTM A-1018, ASTM A-47
Application:
Channels
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8 in
FM Approved:
Yes
Fits Pipe Size:
11/16 in
Height:
2-21/100 in
Length:
2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Malleable Iron
Origin:
Global
Product Type:
C-Clamp
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
0.54 lb
Width:
1-13/100 in
Work Load Limit:
350 lb