3/8 in. Zinc Malleable Iron Hinged Extension Split Pipe Clamp
3/8 in. Zinc Malleable Iron Hinged Extension Split Pipe Clamp
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1.2070" H x 2.0290" L x 0.6060" W
- Malleable iron
- Eaton B-Line series hinged extension split pipe clamp
- Plain
Documents
Specifications
- ANSI:
- ANSI SP 58, ANSI SP 69
- ASTM:
- ASTM A-1011, ASTM B-633, ASTM A-653
- Coating:
- Zinc
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Height:
- 1-21/100 in
- Length:
- 2-3/100 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Malleable Iron
- Origin:
- Global
- Product Type:
- Hinged Extension Split Pipe Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.08 lb
- Width:
- 61/100 in
- Work Load Limit:
- 180 lb