3/8 in. Stainless Steel Electrogalvanized and Plain 2-7/8 in. Ceiling Flange

You last purchased this on
 
Eaton B-Line Series

Figure B3199R 3/8 in. Stainless Steel Electrogalvanized and Plain 2-7/8 in. Ceiling Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Figure B3199R 3/8 in. Stainless Steel Electrogalvanized and Plain 2-7/8 in. Ceiling Flange

  • Fast #
  • Part #BB3199R38SS
  • Item #2938099
  • Manufacturer Part #78101195793
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Coating:
Electrogalvanized, Plain
Collection:
Figure B3199R
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Height:
7-1/16 in
Length:
2-7/8 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Product Type:
Ceiling Flange
Rod Size (in):
3/8 in
UL Listed:
No
Weight:
0.13 lb
Width:
1-3/8 in
Work Load Limit:
180 lb